Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Screwdriver; Grip-n-screw; Screw-holding, Phillips; Overall Length: 11 In; Shank Length: 7 In; Handle Type: Cushioned Rubber Grip; Blade Material: Chromevanadium Steel; Tip Type: Phillips; Shank Size: 3/16 In
Overview
Ideal; Screwdriver; Grip-n-screw; Screw-holding, Phillips; Overall Length: 11 In; Shank Length: 7 In; Handle Type: Cushioned Rubber Grip; Blade Material: Chromevanadium Steel; Tip Type: Phillips; Shank Size: 3/16 In
Also known as: 783250354047, 35-404
Specifications
Type: | Phillips |
Standards: | California Proposition 65 |
Type: | Phillips |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)