This product has been discontinued.
Fuse, 1/4A, 250VAC, Fast Acting, Glass Body, 1/4 x 1-1/4
Item #: 20922
Cat #: GGC1/4
UPC: 782001760571
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 1/4 Amp, 250 Volt AC, Fast Acting, Glass Body, 1/4 x 1-1/4, 200 AIC
Overview
Fuse, 1/4 Amp, 250 Volt AC, Fast Acting, Glass Body, 1/4 x 1-1/4, 200 AIC
Also known as: 782001760571, GGC1/4
Specifications
Length: | 1 1/4 in |
Speed: | Fast Acting |
Type: | Glass, Electronic |
Diameter: | 1/4 in |
Volts AC: | 250 |
Interrupt Rating DC: | 200 |
Amps: | 0.250 |
Mounting: | Cartridge |
Length: | 1 1/4 in |
Type: | Glass, Electronic |
Volts AC: | 250 |
Amps: | 0.250 |
Speed: | Fast Acting |
Diameter: | 1/4 in |
Interrupt Rating DC: | 200 |
Mounting: | Cartridge |
Customer Reviews
No reviews for this product
(0)