Heating Cable, 200–277V, 225°F (110°C)
Item #: 209182
Cat #: 20QTVR2-CT
UPC: 715629420084
Documents & Guides
Self-Regulating Heating Cable, 200–277 Volt, 225°F (110°C), Hazard Location
Sign In or Register to view pricing and more.
Overview
Self-Regulating Heating Cable, 200–277 Volt, 225°F (110°C), Hazard Location
nVent RAYCHEM QTVR self-regulating trace heating cables are suitable for freeze protection of large pipes/vessels with high heat loss, and for process temperature maintenance applications without steam-cleaning requirements, up to 225 °F/110 °C. The fluoropolymer outer jacket (-CT) provides high chemical resistance against aggressive organics and corrosives.
Also known as: 715629420084, 20QTVR2-CT
Specifications
Type: | Hazardous Location, Self-Regulating |
Volts AC Range: | 200 - 277 |
Type: | Hazardous Location, Self-Regulating |
Volts AC Range: | 200 - 277 |
Customer Reviews
No reviews for this product
(0)