WOOFER 2WAY DUAL 5"

Item #: 20917

Cat #: AEI55

UPC: 078477289488

Sign In or Register to view pricing and more.
WOOFER 2WAY DUAL 5"Architectural Edition Powered By JBL Dual 5-Inch Woofer Two-Way In-Wall Center Channel Loudspeaker

Overview

WOOFER 2WAY DUAL 5"Architectural Edition Powered By JBL Dual 5-Inch Woofer Two-Way In-Wall Center Channel Loudspeaker
Also known as: 078477289488, AEI55

Specifications

Type: 2-Way, Speaker
Size: 5 in
Color: White
Wattage: 120
Mounting: Wall
Type: 2-Way, Speaker
Color: White
Mounting: Wall
Size: 5 in
Wattage: 120

Customer Reviews

No reviews for this product
(0)