Single Ended Size B Cordset, 1-16 UN Straight Fem x Pigtail Connect

Item #: 209106

Cat #: 206000A01F060

UPC: 786788439729

Documents & Guides
Single Ended Size B Cordset, 1-16 UN Straight Fem x Pigtail Connector, 6 ft Cable, 6 Poles, Single Keyway
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single Ended Size B Cordset, 1-16 UN Straight Fem x Pigtail Connector, 6 ft Cable, 6 Poles, Single Keyway
Brad® Mini-Change® connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change® connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring.
Also known as: 786788439729, 206000A01F060

Specifications

Material: PVC
Type: 6-Pin - Cordsets
Color: Yellow
Material: PVC
Color: Yellow
Type: 6-Pin - Cordsets

Customer Reviews

No reviews for this product
(0)