![1.9 HP 200 PSI Oil Free High Pressure Low Noise Vertical Portable Compressor 1.9 HP 200 PSI Oil Free High Pressure Low Noise Vertical Portable Compressor](https://rexel-cdn.com/products/d370a9621ceffa8329d642e92d8b2c942b51c739.jpg?i=C17AE0C5-BB47-4E82-8C0C-8AF5413D4BCE&f=420)
1.9 HP 200 PSI Oil Free High Pressure Low Noise Vertical Portable Compressor
Item #: 2091024
Cat #: D55168
UPC: 885911540018
Sign In or Register to view pricing and more.
Documents & Guides
DEW D55168 15 GALLON CMPRSR. 15 GALLON. 200 PSI
Overview
DEW D55168 15 GALLON CMPRSR. 15 GALLON. 200 PSI
The DEWALT® D55168, heavy duty 15 Gallon, 225 PSI wheeled compressor is an oil-free compressor that delivers 5.4 CFM at 90 PSI, with an efficient, high-pressure technology that allows for longer tool runtime and increased pump/motor life. This compressor is perfect for powering a dual-action sander or a random orbit sander, or fastening using impact wrenches and ratchet wrenches, or powering grinders, cut-off tools, and reciprocating saws. Also useful in supplying power for spray guns in painting, gluing, or lacquering applications. Compact design allows for easy transport and storage.
Also known as: 885911540018, D55168
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)