B&d Dw5762 1-1/4 X 31 X 36in 4 Cutt

Item #: 2091020

Cat #: DW5762

UPC: 028874057623

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 1-1/4in, Effective Length: 31in, Tip Type: Rock Carbide

Overview

Diameter: 1-1/4in, Effective Length: 31in, Tip Type: Rock Carbide
Rock carbide tip maximizes carbide surface contact for longer bit life. Open head design channels dust into flutes for quicker drilling. Longer helix four flute design expedites mill removal for quicker drilling. Manufactured by DEWALT.
Also known as: 028874057623, DW5762

Specifications

Length: 31 in
Diameter: 1 1/4 in
Type: Bit, Spline
Length: 31 in
Type: Bit, Spline
Diameter: 1 1/4 in

Customer Reviews

No reviews for this product
(0)