#2 Phillips Power Bit 6 inch

Item #: 2091014

Cat #: DW2062

UPC: 028874020627

Sign In or Register to view pricing and more.
Documents & Guides
Type: Single End Screwdriving, Tip Size: #2, Tip Type: Phillips, Material: Shock-resistant Heat-treated Tool Steel

Overview

Type: Single End Screwdriving, Tip Size: #2, Tip Type: Phillips, Material: Shock-resistant Heat-treated Tool Steel
6" #2 Phillips Power Bit, Screw Type 6,8 Wood, 6,8,10 Sheet Metal, Shock Resistant Steel For Maximum Durability, Hardened Core For Extra Strength & Reduced Breakage, Heat Treated To Resist Breakage & Wear, Specially Designed To Reduce Stripping.
Also known as: 028874020627, DW2062

Specifications

Size: # 2
Size: # 2

Customer Reviews

No reviews for this product
(0)