SDS Max Hollow Bit

Item #: 2091012

Cat #: DWA58001

UPC: 885911496667

Sign In or Register to view pricing and more.
Documents & Guides
SDS Max Hollow Bit, Diameter: 1", Length: 23.75", Usable Length: 15.75"

Overview

SDS Max Hollow Bit, Diameter: 1", Length: 23.75", Usable Length: 15.75"
When used with a dust extractor, DEWALT's Hollow Drill bit extracts dust while drilling for less dust, fast holes and fast adhesive anchor installation. DEWALT's Hollow Bit is part of their Perform & Protect product line, minimizing users' exposure to dust while drilling. The bit is also OSHA Table 1 compliant. Connects directly to DEWALT's Airlock System forming a secure, locking connection between bit and dust extractor.
Also known as: 885911496667, DWA58001

Specifications

Diameter: 1 in
Type: SDS Max, Hollow Bit
Length: 23.75 in
Diameter: 1 in
Length: 23.75 in
Type: SDS Max, Hollow Bit

Customer Reviews

No reviews for this product
(0)