Heavy-duty 7in Large Angle Grinder

Item #: 2090970

Cat #: DWE4517

UPC: 885911278355

Documents & Guides
Current: 15a Ac/dc, Maximum Watts Out: 3084w, No Load Speed: 8000rpm, Wheels Speed: 8500rpm, Spindle Lock: Yes, Spindle Thread: 5/8in-11, Tool Length: 19.2in, Tool Weight: 13.15lb, Includes: 7in Guard; 5 Position Side Handle; 7in Grinding Wheel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Current: 15a Ac/dc, Maximum Watts Out: 3084w, No Load Speed: 8000rpm, Wheels Speed: 8500rpm, Spindle Lock: Yes, Spindle Thread: 5/8in-11, Tool Length: 19.2in, Tool Weight: 13.15lb, Includes: 7in Guard; 5 Position Side Handle; 7in Grinding Wheel
The DWE4517 angle grinder has a high power 4 HP motor with overload protection and 8,500 rpm for optimal material removal with 7 In. grinding wheels.
Also known as: 885911278355, DWE4517

Specifications

Amps: 15
Size: 7 in
Amps: 15
Size: 7 in

Customer Reviews

No reviews for this product
(0)