4-1/2"X7/8" Flap Disc, Grit: 80

Item #: 2090961

Cat #: DW8309

UPC: 028877310459

Sign In or Register to view pricing and more.
Documents & Guides
Flap Disc, Diameter: 4-1/2", Arbor Size: 7/8", Grit Size: Z80, Grain: Zirconia, Maximum Speed: 13300 RPM, Grinding Angle: 20-25 Degrees, Type 29 Fiberglass

Overview

Flap Disc, Diameter: 4-1/2", Arbor Size: 7/8", Grit Size: Z80, Grain: Zirconia, Maximum Speed: 13300 RPM, Grinding Angle: 20-25 Degrees, Type 29 Fiberglass
Zirconia flap discs possess a Zirconia grit which enables 3X faster material removal than fiber resin metal sanding discs. The Zirconia flap discs include a premium abrasive cloth which provides up to 15X longer life than fiber resin metal sanding discs. The type 29 fiberglass backing provides optimal grinding angle of 10-25 degrees, allows full use of the disc, and won't mar the work piece. Applications include weld blending, removing weld slag, debarring, surface finishing and preparation, edge blending and chamfering.
Also known as: 028877310459, DW8309

Specifications

Material: Fiberglass, Zirconia
Diameter: 4 1/2 in
Material: Fiberglass, Zirconia
Diameter: 4 1/2 in

Customer Reviews

No reviews for this product
(0)