15 Gallon Contractor Chest

Item #: 2090918

Cat #: DWST33090

UPC: 076174735987

Sign In or Register to view pricing and more.
Documents & Guides
15 Gallon Contractor Chest, One-Touch Latch For Quick And Easy Opening, Telescopic, Metal Pull Handle, 3-Position Tray For Organization, IPX3 Water Resistant, 90 lb. Load Capacity ***Tools Sold Separately***

Overview

15 Gallon Contractor Chest, One-Touch Latch For Quick And Easy Opening, Telescopic, Metal Pull Handle, 3-Position Tray For Organization, IPX3 Water Resistant, 90 lb. Load Capacity ***Tools Sold Separately***
 The 15 Gallon Chest features a telescopic metal pull handle and heavy-duty 7” rubber wheels for maneuverability over the rough jobsite terrain. A one-touch latch allows for quick and easy opening with one hand. A 3-position tray provides organization of small parts inside or outside on the extended handle. The 15 Gallon Chest is water resistant, with IP43 rating and capacity load is up to 90 Lbs.
Also known as: 076174735987, DWST33090

Specifications

Weight Capacity: 90 lbs
Type: Mobile Storage
Weight Capacity: 90 lbs
Type: Mobile Storage

Customer Reviews

No reviews for this product
(0)