This product may not be available in all locations.
2
more

Enclosure, 30mm, 3-Hole, Aluminum, NEMA 1/3/4/13
Item #: 20909
Cat #: 9001KY3
UPC: 78590187450
Documents & Guides
Enclosure, 30 mm, 3-Hole, Aluminum, NEMA 1/3/4/13
Sign In or Register to view pricing and more.
No associated products found.
Overview
Enclosure, 30 mm, 3-Hole, Aluminum, NEMA 1/3/4/13
Also known as: 78590187450, 9001KY3
Specifications
Size: | 30 mm |
Type: | Enclosure |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
Color: | Gray |
Material: | Aluminum |
Standards: | California Proposition 65 |
Size: | 30 mm |
Mounting: | Surface |
Color: | Gray |
Standards: | California Proposition 65 |
Type: | Enclosure |
IP/NEMA Rating: | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)