20V MAX* XR® Brushless 1-1/8" SDS+ Rotary Hammer (Tool Only)
Item #: 2090895
Cat #: DCH263B
UPC: 885911606134
Sign In or Register to view pricing and more.
Documents & Guides
20V MAX* XR® Brushless 1-1/8" SDS+ Rotary Hammer (Tool Only), SHOCKS-Active Vibration Control®, 3.0 Joules of Impact Energy, LED Light for Better Visibility, Includes: DCH263 Rotary Hammer, 360° Side Handle & Depth Rod **Battery And Charger Sold Separately**
Overview
20V MAX* XR® Brushless 1-1/8" SDS+ Rotary Hammer (Tool Only), SHOCKS-Active Vibration Control®, 3.0 Joules of Impact Energy, LED Light for Better Visibility, Includes: DCH263 Rotary Hammer, 360° Side Handle & Depth Rod **Battery And Charger Sold Separately**
The DCH263B 20V MAX* XR® Brushless 1-1/8 in. SDS Plus D-Handle Rotary Hammer is a light weight, low vibration, high-performance drill designed for the demands of today’s contractor. The durable three mode German engineered mechanism delivers 3.0 joules of impact energy that delivers fast speed of application that professionals require. This allows the DCH263B to perform quickly in chipping applications and have a wide optimal drilling range between 1/4” and 3/4 in. The SHOCKS-Active Vibration Control® system reduces vibration felt at the handles, compared to hammers without this feature. With its hard-hitting mechanism, fast drilling speed, and balanced design, this hammer is ideally suited for all day use, even with large diameter hole drilling in the hardest concrete. The DCH263B can be OSHA Table 1 Compliant when paired with our DWH205DH onboard Dust Extractor.
Also known as: 885911606134, DCH263B
Specifications
Type: | Rotary Hammer, Cordless |
Type: | Rotary Hammer, Cordless |
Customer Reviews
No reviews for this product
(0)