1
more
FLEXVOLT® 60V MAX* Cordless Brushless 9" Cut-Off Saw Kit
Item #: 2090887
Cat #: DCS690X2
UPC: 885911502931
Sign In or Register to view pricing and more.
Documents & Guides
FLEXVOLT® 60V MAX* Cordless Brushless 9" Cut-Off Saw Kit, 7/8" Arbor, Depth of Cut: 3-1/4", 5-Position Guard, Includes: DCS690 Cut-Off Saw, (2) FLEXVOLT® DCB609 Batteries, (1) Cutting Wheel, (1) Diamond Cutting Wheel & (1) Fast Charger
Overview
FLEXVOLT® 60V MAX* Cordless Brushless 9" Cut-Off Saw Kit, 7/8" Arbor, Depth of Cut: 3-1/4", 5-Position Guard, Includes: DCS690 Cut-Off Saw, (2) FLEXVOLT® DCB609 Batteries, (1) Cutting Wheel, (1) Diamond Cutting Wheel & (1) Fast Charger
Our FLEXVOLT® 60 V MAX* brushless cut-off saw makes cuts up to 3-1/4 In. deep and features a high-performance brushless motor that provides up to 6,500 RPM with instant-on functionality. Make fast and efficient single pass cuts and scores in concrete, pave stones, steel, and rebar. A rota table 5-position guard allows selection of approach angle for optimal visibility and accessibility when cutting in tight spaces. A brushless all-metal drivetrain makes this saw durable and efficient. The latched and sealed battery box provides additional protection from harsh jobsite conditions. The dual-sided water feed system offers an OSHA table 1 compliant solution for dust management when cutting concrete and masonry materials. Featuring a front handle that can be held in three positions, the saw can be used to cut in both horizontal and vertical positions. In addition, a new heavy load indicator light provides the user with power and runtime feedback during demanding applications.
Also known as: 885911502931, DCS690X2
Specifications
Size: | 9 in |
Type: | Cordless |
Size: | 9 in |
Type: | Cordless |
Customer Reviews
No reviews for this product
(0)