12" Precision Trim Circular Saw Blade, 96 Teeth

Item #: 2090873

Cat #: DW7296PT

UPC: 028877568812

Sign In or Register to view pricing and more.
Documents & Guides
12" Precision Trim Circular Saw Blade, Number Of Teeth: 96, Arbor Size: 1", Hook Angle: -5°, Kerf: 0.102", Plate Thickness: 0.079", Tooth Grind: TCG, Max RPM: 4800, Application: Plastic

Overview

12" Precision Trim Circular Saw Blade, Number Of Teeth: 96, Arbor Size: 1", Hook Angle: -5°, Kerf: 0.102", Plate Thickness: 0.079", Tooth Grind: TCG, Max RPM: 4800, Application: Plastic
Featuring premium micrograin and extra-sharp carbide cutting edges, DEWALT Large Diameter Precision™ Saw Blades power through non-ferrous metal and plastic with ease. Exclusive dampening slots helps to reduce vibration, and a precision-balanced, laser-cut body provides exceptionally accurate cuts. A Tough Coat Finish helps to reduce heat, friction, and gum-up to promote blade life.
Also known as: 028877568812, DW7296PT

Specifications

Diameter: 12 in
Standards: California Proposition 65
Diameter: 12 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)