1/8" NPT Grease Gun Hose Assembly (24")

Item #: 2090861

Cat #: DCGG5703-24

UPC: 885911342537

Sign In or Register to view pricing and more.
Documents & Guides
1/8" NPT Grease Gun Hose Assembly, 24" Hose Length Can Be Added To Or Used To Replace Stock Hoses, Replacement Hose For Cordless Grease Guns With Max Operating Pressure Up To 10,000 PSIThe DCGG5703-24 1/8" NPT Grease Gun Hose Assembly is a replacement hose for cordless grease guns with max operating pressure up to 10,000 psi.

Overview

1/8" NPT Grease Gun Hose Assembly, 24" Hose Length Can Be Added To Or Used To Replace Stock Hoses, Replacement Hose For Cordless Grease Guns With Max Operating Pressure Up To 10,000 PSIThe DCGG5703-24 1/8" NPT Grease Gun Hose Assembly is a replacement hose for cordless grease guns with max operating pressure up to 10,000 psi.
The 1/8 IN NPT Grease Gun Hose Assembly is a replacement hose for cordless grease guns with max operating pressure up to 10,000 psi.
Also known as: 885911342537, DCGG5703-24

Specifications

Length: 24 in
Length: 24 in

Customer Reviews

No reviews for this product
(0)