This product may not be available in all locations.
4
more
Disconnect Switch, Fusible, 60A, 240VAC, 2P, 3 Wire, NEMA 4/4X
Item #: 209086
Cat #: TH3222SS
UPC: 783164089189
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 4/4X, Stainless Steel, Heavy Duty
Overview
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 4/4X, Stainless Steel, Heavy Duty
Also known as: 783164089189, TH3222SS
Specifications
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 240 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Poles: | 2 |
Material: | Stainless Steel |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)