Concrete Anchor Screw, 5/8" x 3"

Item #: 2090850

Cat #: PFM1411540

UPC: 075352305080

Sign In or Register to view pricing and more.
Documents & Guides
Concrete Anchor Screw, Hex Head, Anchor Size: 5/8 Inch x 3 Inch, Zinc Plated

Overview

Concrete Anchor Screw, Hex Head, Anchor Size: 5/8 Inch x 3 Inch, Zinc Plated
The Screw-Bolt+ anchor is a one piece, heavy duty screw anchor with a finished hex head or flat head (countersunk). It is simple to install, easy to identify and fully removable. The patented thread design, designed for use with standard ANSI drill bits, reduces installation torque and enhances productivity. The steel threads along the anchor body tap into the hole during installation to provide keyed engagement and allow for reduced edge and spacing distances. The Screw-Bolt+ is available as bright zinc-plated or mechanically galvanized plating. Suitable base materials include normal-weight concrete.
Also known as: 075352305080, PFM1411540

Specifications

Diameter: 5/8 in
Length: 3 in
Diameter: 5/8 in
Length: 3 in

Customer Reviews

No reviews for this product
(0)