
Concrete Screw Anchor, Blue, Flat Head, Phillips, 1/4 x 1-3/4"
Item #: 2090849
Cat #: DFM12762
UPC: 075352317168
Sign In or Register to view pricing and more.
Documents & Guides
Concrete Screw Anchor, Blue, Flat Head, Phillips, 1/4 x 1-3/4 Inch
Overview
Concrete Screw Anchor, Blue, Flat Head, Phillips, 1/4 x 1-3/4 Inch
The UltraCon+ fastening system is a complete family of screw anchors for light to medium duty applications in concrete, masonry block, brick, and wood base materials. The UltraCon+ is fast and easy to install and provides a neat, finished appearance. The UltraCon+ screw anchor is engineered with matched tolerance drill bits and installation tools designed to meet the needs of the user and also provide optimum performance. The UltraCon+ features a gimlet point for self-drilling into wood base materials without pre-drilling.
Also known as: 075352317168, DFM12762
Specifications
Color: | Blue |
Drive: | Phillips |
Length: | 1 3/4 in |
Diameter: | 1/4 in |
Screw Head: | Flat |
Material: | Carbon Steel |
Color: | Blue |
Length: | 1 3/4 in |
Screw Head: | Flat |
Drive: | Phillips |
Diameter: | 1/4 in |
Material: | Carbon Steel |
Customer Reviews
No reviews for this product
(0)