20V Max Brushless Universal Dust Extractor (Tool Only)

Item #: 2090846

Cat #: DWH161B

UPC: 885911620017

Sign In or Register to view pricing and more.
Documents & Guides
20V Max Brushless Universal Dust Extractor (Tool Only), Shoulder Strap, Belt Hook

Overview

20V Max Brushless Universal Dust Extractor (Tool Only), Shoulder Strap, Belt Hook
The DWH161B 20 V MAX brushless universal dust extractor is a light weight, wearable, high mobility dust extraction solution. It's optimized for a wide range of tools and applications including SDS plus rotary hammers for drilling and chipping, percussion hammer drills, drywall cutout tools, sanders, routers, and jig saws. When used in conjunction with the correct shroud and a rotary hammer, this extractor is part of an OSHA 1926.1153 table 1 compliant solution. (The dust box includes a HEPA filter.) with its multiple connection points, this wearable dust extraction solution allows the user to position the dust extractor for the best possible ergonomic solution. Equipped with wireless tool control, the user links the extractor and tool for remote extractor activation. It has 45% more capacity than DWH302DH dust box to keep up with the demands of the user.
Also known as: 885911620017, DWH161B

Specifications

Type: dust extractor
Length: 7.990 in
Type: dust extractor
Length: 7.990 in

Customer Reviews

No reviews for this product
(0)