
10 Amp Reciprocating Saw, 1-1/8" Stroke Length
Item #: 2090845
Cat #: DWE304
UPC: 885911379205
Documents & Guides
10 Amp Reciprocating Saw, 1-1/8" Stroke Length, 0 - 2800 Strokes Per Minute, Variable Speed Trigger, 4 Position Blade Clamp, Fixed Shoe, Anti-Slip Grip, Keyless Blade Clamp
Sign In or Register to view pricing and more.
Overview
10 Amp Reciprocating Saw, 1-1/8" Stroke Length, 0 - 2800 Strokes Per Minute, Variable Speed Trigger, 4 Position Blade Clamp, Fixed Shoe, Anti-Slip Grip, Keyless Blade Clamp
The DWE304 Reciprocating Saw has a powerful 10 Amp motor with a variable speed trigger that provides up to 2,800 strokes per minute with a 1-1/8 in. stroke length for fast cutting. Features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in 4 directions for a variety of applications including flush cutting.
Also known as: 885911379205, DWE304
Specifications
Amps: | 10 |
Volts AC: | 120 |
Type: | Corded |
Standards: | California Proposition 65 |
Amps: | 10 |
Type: | Corded |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)