Flap Disc, Diameter: 4-1/2", Arbor: 5/8"-11, Grit: Z60
Item #: 2090844
Cat #: DW8255
UPC: 885911036634
Sign In or Register to view pricing and more.
Documents & Guides
Flap Disc, Diameter: 4-1/2", Arbor: 5/8"-11, Grit: Z60, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction
Overview
Flap Disc, Diameter: 4-1/2", Arbor: 5/8"-11, Grit: Z60, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction
XP Ceramic Flap Discs are designed with Premium XP Ceramic Cloth for long life and fast material removal. These flap discs are intended for surface prep grinding, along with grinding and blending welds. The ceramic flap disc allows you the ability to grind flat on materials with a finish of a fiber disc. These discs perform 50% faster than standard flap discs (50% faster vs XP) and provides 2.5X longer life than the standard flap disc.
Also known as: 885911036634, DW8255
Specifications
Type: | Flap Disc |
Material: | Fiberglass, Zirconia |
Diameter: | 4 1/2 in |
Type: | Flap Disc |
Diameter: | 4 1/2 in |
Material: | Fiberglass, Zirconia |
Customer Reviews
No reviews for this product
(0)