20V Max 13" Cordless String Trimmer, Battery & Charger

Item #: 2090826

Cat #: DCST925M1

UPC: 885911618304

Sign In or Register to view pricing and more.
Documents & Guides
20V Max 13" Cordless String Trimmer, Includes: (1) DCST925 String Trimmer, (1) 20V MAX* 4.0Ah Lithium Ion Battery, (1) Charger, (1) .080" Line Prewound In Spool

Overview

20V Max 13" Cordless String Trimmer, Includes: (1) DCST925 String Trimmer, (1) 20V MAX* 4.0Ah Lithium Ion Battery, (1) Charger, (1) .080" Line Prewound In Spool
The 20 V MAX* cordless string trimmer features a gear drive transmission design for amplified torque when powering through overgrowth. Our cordless string trimmer provides 13 In. of swath with a 0.080 In. line. The variable speed trigger offers control, performance and runtime management with the high/low speed control switch. This cordless string trimmer is part of the 20 V MAX* battery system and utilizes the same batteries and chargers as your 20 V MAX* cordless power tools and equipment.
Also known as: 885911618304, DCST925M1

Specifications

Size: 13 in
Volts DC: 20
Type: Lithium Ion
Size: 13 in
Type: Lithium Ion
Volts DC: 20

Customer Reviews

No reviews for this product
(0)