Concrete Anchor Screw, 1/2" x 8"

Item #: 2090816

Cat #: PFM1411520

UPC: 075352305073

Sign In or Register to view pricing and more.
Documents & Guides
Concrete Anchor Screw, Hex Head, Anchor Size: 1/2 Inch x 8 Inch, Zinc Plated

Overview

Concrete Anchor Screw, Hex Head, Anchor Size: 1/2 Inch x 8 Inch, Zinc Plated
Also known as: 075352305073, PFM1411520

Specifications

Diameter: 1/2 in
Material: Steel
Length: 8 in
Finish: Zinc Plated
Diameter: 1/2 in
Length: 8 in
Material: Steel
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)