Blank Wallplate, 1-Gang, Nylon, Brown, Midway

Item #: 20908

Cat #: PJ13

UPC: 078477958278

Documents & Guides
1-gang No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount,- Brown
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-gang No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount,- Brown
1-Gang Blank Wallplate, Midway Size, Brown
Also known as: 078477958278, PJ13

Specifications

Size: Midway
Color: Brown
Type: Blank Plate
Mounting: Box
Material: Thermoplastic, Nylon
Gangs: 1
Size: Midway
Type: Blank Plate
Material: Thermoplastic, Nylon
Color: Brown
Mounting: Box
Gangs: 1

Customer Reviews

No reviews for this product
(0)