20V MAX* XR® Cordless 1/4 Sheet Sander

Item #: 2090788

Cat #: DCW200B

UPC: 885911656665

Sign In or Register to view pricing and more.
Documents & Guides
20V MAX* XR® Brushless Cordless 1/4 Sheet Variable Speed Sander, 8,000 – 14,000 OPM, Dust Port Is Designed To Fit Directly To The DWV010 Or DWV012 Dust Collectors (Sold Separately), Long Dust Chute (Not Included) Part Number N684701 For Use With 6 Ah Batteries And Larger, Up To 40 Min. Of Continuous Runtime, Includes: (1) DCW200 20V MAX* XR Brushless 1/4 Sheet Variable Speed Sander, (1) Dust Bag, (1) Hole Punch & (1) Short Dust Chute ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V MAX* XR® Brushless Cordless 1/4 Sheet Variable Speed Sander, 8,000 – 14,000 OPM, Dust Port Is Designed To Fit Directly To The DWV010 Or DWV012 Dust Collectors (Sold Separately), Long Dust Chute (Not Included) Part Number N684701 For Use With 6 Ah Batteries And Larger, Up To 40 Min. Of Continuous Runtime, Includes: (1) DCW200 20V MAX* XR Brushless 1/4 Sheet Variable Speed Sander, (1) Dust Bag, (1) Hole Punch & (1) Short Dust Chute ***Bare Tool Only, Battery & Charger Sold Separately***
The 20V MAX* XR brushless cordless 1/4 sheet variable speed sander provides you with the power and runtime needed to get the job done. A variable-speed dial provides speed control from 8,000 – 14,000 OPM for a variety of jobs. One-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors (sold separately). Rubber overmold grip provides comfortable sanding. Paper clamp designed to hold paper securely and for ease of installation. Battery and charger sold separately.
Also known as: 885911656665, DCW200B

Specifications

Volts AC: 20
Volts AC: 20

Customer Reviews

No reviews for this product
(0)