Double Shallow Drawers

Item #: 2090783

Cat #: DWST17804

UPC: 076174707069

Sign In or Register to view pricing and more.
Documents & Guides
Double Shallow Drawers, Stackable, Capacity: 2.1 Gal, L x W x H: 16-1/4" x 12-1/4" x 6 x 3/8"

Overview

Double Shallow Drawers, Stackable, Capacity: 2.1 Gal, L x W x H: 16-1/4" x 12-1/4" x 6 x 3/8"
Flexible platform allows different combinations. All units can stack on top of the other, connected with durable slide latches.
Also known as: 076174707069, DWST17804

Specifications

Type: Miniature
Family / Style: QO
Volts AC: 120, 240
Amps: 30
Mounting: Plug
Interrupt Rating DC: 10 kA
Type: Miniature
Volts AC: 120, 240
Mounting: Plug
Family / Style: QO
Amps: 30
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)