Pvc Entrance Cap For Rigid, Imc, Emt, Rigid Pvc. Trade Size 2"

Item #: 209076

Cat #: PVC129

UPC: 018997731296

Documents & Guides
Pvc Entrance Cap For Rigid, Imc, Emt, Rigid Pvc. Trade Size 2". Mast Size 2-1/2". Wire Holes Two At .750 And One At .562.
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Pvc Entrance Cap For Rigid, Imc, Emt, Rigid Pvc. Trade Size 2". Mast Size 2-1/2". Wire Holes Two At .750 And One At .562.
Whatever your entrance cap needs, Arlington has one that fits the bill. We have two new sizes in our line of PVC Entrance Caps! In addition to the 1/2" to 2" trade sizes, we now offer a 2-1/2" cap and the combo 3" - 3-1/2" - 4". As for clamp-on styles, we offer 1/2" to 4" caps to fit rigid, EMT and PVC. PVC109, our new combo style is the same size as a 3" to 4" metal entrance cap, but it costs the same as a 3" PVC cap. It saves money and the hassle of stocking extra inventory because it works on three conduit sizes – 3", 3-1/2" and 4". Priced as a 3", the (supplied) adapter sleeves allow the 4" size to fit a 3" or 3-1/2" conduit
Also known as: 018997731296, PVC129

Specifications

Type: Service Entrance Cap, Entrance Cap
Material: PVC
Diameter: 2 in
Size: 2
Type: Service Entrance Cap, Entrance Cap
Diameter: 2 in
Material: PVC
Size: 2

Customer Reviews

No reviews for this product
(0)