17" Brushless Attachment Capable String Trimmer Kit

Item #: 2090757

Cat #: DCST972X1

UPC: 885911716307

Sign In or Register to view pricing and more.
Documents & Guides
60V Max 17 Inch Brushless Attachment Capable String Trimmer Kit, Includes: (1) DCST972 String Trimmer, (1) FLEXVOLT DCB609 Battery, (3.0Ah in 60V MAX* Mode), (1) Charger, (1) 0.080 Line Prewound in Spool & (1) Auxiliary Handle & Guard

Overview

60V Max 17 Inch Brushless Attachment Capable String Trimmer Kit, Includes: (1) DCST972 String Trimmer, (1) FLEXVOLT DCB609 Battery, (3.0Ah in 60V MAX* Mode), (1) Charger, (1) 0.080 Line Prewound in Spool & (1) Auxiliary Handle & Guard
Get the flexibility and trimming power needed to finish the job with the DEWALT 60V MAX* Attachment Capable String Trimmer Kit. The high-efficiency brushless motor maximizes runtime and product life while consistently providing the capacity to tackle tough overgrowth and withstand heavy-duty use. Easily convert this trimmer into other outdoor tools with universal attachment-capability that allows you to connect additional add-ons and take on more work. It has a 60V MAX* FLEXVOLT battery that powers 60V MAX* DEWALT tools and is also backwards compatible to work with 20V MAX* DEWALT tools.
Also known as: 885911716307, DCST972X1

Specifications

Volts DC: 60
Size: 17 in
Volts DC: 60
Size: 17 in

Customer Reviews

No reviews for this product
(0)