1
more
Atomic 20V Max 4-1/2" Cordless Circular Saw Kit
Item #: 2090756
Cat #: DCS571P1
UPC: 885911592246
Sign In or Register to view pricing and more.
Documents & Guides
Atomic 20V Max Brushless 4-1/2" Cordless Circular Saw Kit, Blade Diameter: 4-1/2", Speed: 4500 RPM, Depth of Cut at 90 Degrees: 1-9/16", Includes: (1) DCS571 20V MAX* Brushless 4-1/2 in. Circular Saw, (1) DCB205 20V MAX* 5.0 Ah Battery, (1) Charger, (1) Wood Cutting Blade, (1) Blade Change Key, (1) Dust Port Adaptor, (1) Rip Fence, (1) Tool Bag
Overview
Atomic 20V Max Brushless 4-1/2" Cordless Circular Saw Kit, Blade Diameter: 4-1/2", Speed: 4500 RPM, Depth of Cut at 90 Degrees: 1-9/16", Includes: (1) DCS571 20V MAX* Brushless 4-1/2 in. Circular Saw, (1) DCB205 20V MAX* 5.0 Ah Battery, (1) Charger, (1) Wood Cutting Blade, (1) Blade Change Key, (1) Dust Port Adaptor, (1) Rip Fence, (1) Tool Bag
This brushless 4-1/2 in. cordless circular saw kit comes with one 20V MAX* 5.0 Ah battery, charger, blade, rip fence, dust port adaptor, and tool bag. The DCS571 cordless circular saw features a bevel gear design allowing users to cut 2x material at 90 degrees and 1x material at 45 degrees. With convenient on-board blade key storage users can change blades with minimal hassle. Elongated handle optimizes reach for rip cutting OSB and plywood. Using the DCB205 battery, you can cut up to 369 liner feet of 3/4 in. OSB.
Also known as: 885911592246, DCS571P1
Specifications
Type: | Cordless |
Type: | Cordless |
Customer Reviews
No reviews for this product
(0)