2 X 4in Core Bit Body

Item #: 2090741

Cat #: DW5901

UPC: 028874059016

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Dew Dw5901 2 X 4 Core Bit body

Overview

Dew Dw5901 2 X 4 Core Bit body
DEWALT® precision designed the 2 In. x 4 In. Core bit body to deliver the versatility and durability you need on important jobs. A hardened steel body resists breakage, and an alternating tooth design delivers longer life and quicker centering so you improve jobsite efficiency without worrying about the tool. With a low friction core body, drilling speed is increased. DEWALT®'s two-piece body design provides more versatility than a one-piece design, so you can rely on this product, no matter what the job.
Also known as: 028874059016, DW5901

Specifications

Type: Hole Saw
Length: 4 in
Diameter: 2 in
Material: Carbide Tipped
Type: Hole Saw
Diameter: 2 in
Length: 4 in
Material: Carbide Tipped

Customer Reviews

No reviews for this product
(0)