1
more
20 V 3-in-1 Cordless Walk Behind Mower, 1-1/2 To 3-13/32 IN H x 20 I
Item #: 2090731
Cat #: DCMW220P2
UPC: 885911543903
Sign In or Register to view pricing and more.
Documents & Guides
20 V 3-in-1 Cordless Walk Behind Mower, 1-1/2 To 3-13/32 IN H x 20 IN W, Brushless Motor Engine
Overview
20 V 3-in-1 Cordless Walk Behind Mower, 1-1/2 To 3-13/32 IN H x 20 IN W, Brushless Motor Engine
The 2 x 20 V MAX* DEWALT 3-in-1 cordless lawn mower is powered by (2) 20 V MAX* batteries to deliver 2x the voltage. The high-output brushless motor delivers powerful performance and increases torque in high overgrowth. The lawn mower's 3-in-1 capability allows for mulching, bagging, or rear clipping discharge. It is perfect for properties up to 1/4 acre. For optimal performance, the battery-powered lawn mower can be paired with high capacity 20 V MAX* DEWALT batteries or FLEXVOLT® batteries for extended runtime and maximum compatibility across DEWALT battery systems. This cordless lawn mower is designed to help you get the job done with a 20 in. metal deck, quick and easy single lever height adjustment, and folding handles for compact upright storage.
Also known as: 885911543903, DCMW220P2
Specifications
Volts DC: | 20 |
Type: | Lawn Mower |
Volts DC: | 20 |
Type: | Lawn Mower |
Customer Reviews
No reviews for this product
(0)