Concrete Anchor Screw, 3/8 x 3"

Item #: 2090725

Cat #: PFM1411240

UPC: 075352304977

Sign In or Register to view pricing and more.
Documents & Guides
Concrete Anchor Screw, Hex Head, Anchor Size: 3/8 Inch x 3 Inch, Zinc Plated

Overview

Concrete Anchor Screw, Hex Head, Anchor Size: 3/8 Inch x 3 Inch, Zinc Plated
The Screw-Bolt+ anchor is a one piece, heavy duty screw anchor with a finished hex head or flat head (countersunk). Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, concrete masonry and solid clay brick. It is simple to install, easy to identify and fully removable. The patented thread design, designed for use with standard ANSI drill bits, reduces installation torque and enhances productivity.
Also known as: 075352304977, PFM1411240

Specifications

Drive: Hex, Slotted
Diameter: 3/8 in
Length: 3 in
Material: Steel
Drive: Hex, Slotted
Length: 3 in
Diameter: 3/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)