7-1/4" Framing Blade

Item #: 2090701
Cat #: DW3178
UPC: 028874031784
Sign In or Register to view pricing and more.
Documents & Guides
Dewalt; Framing Blade; Portable Construction; Size: 7-1/4 In Diamter; Thickness:045 In; Teeth Per Inch: 24 Tpi; Material: Carbide Tipped; Teeth Type: Thin Kerf;hook Angle: 18 Deg; Kerf: 071 In; Arbor Size: 5/8 In Round; Tooth Grind: Atb; Rpm: 7000 Rpm

Overview

Dewalt; Framing Blade; Portable Construction; Size: 7-1/4 In Diamter; Thickness:045 In; Teeth Per Inch: 24 Tpi; Material: Carbide Tipped; Teeth Type: Thin Kerf;hook Angle: 18 Deg; Kerf: 071 In; Arbor Size: 5/8 In Round; Tooth Grind: Atb; Rpm: 7000 Rpm
The DEWALT® 7-1/4 In. 24T carbide thin kerf circular saw blade was extensively tested on a wide range of real-world wood, plywood, and wood composite cutting applications. The blade was designed to stay sharp as long as possible, so you can be sure that the blade will last no matter what the job. With ribbed heat vents, this DEWALT® blade stays cool so you never have to worry about its continued performance. It's also independently certified to applicable standards, allowing you to focus on the job at hand.
Also known as: 028874031784, DW3178

Specifications

Wattage: 660
Material: Thermoplastic
Color: White
Wattage: 660
Color: White
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)