B&d Dw5826 1-1/4 X 31 X 36in 4 Cutt

Item #: 2090673

Cat #: DW5826

UPC: 028874058262

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 1-1/4in, Effective Length: 31in, Tip Type: Rock Carbide

Overview

Diameter: 1-1/4in, Effective Length: 31in, Tip Type: Rock Carbide
DEWALT high impact carbide™ SDS max masonry drill bits feature innovative high-impact tips that maximize surface contact for long bit life and an open-head design that channels dust into flutes for fast drilling. An elongated helix expedites mill removal, and a hardened core helps to reduce bit breakage.
Also known as: 028874058262, DW5826

Specifications

Length: 31 in
Type: Impact Rated, Drill Bit
Diameter: 1 1/4 in
Material: Carbide Tipped
Length: 31 in
Diameter: 1 1/4 in
Type: Impact Rated, Drill Bit
Material: Carbide Tipped

Customer Reviews

No reviews for this product
(0)