Drill Bit,DeWALT,Rock Carbide,11/16 IN Bit Diameter,8 IN Overall LEN

Item #: 2090669

Cat #: DW5450

UPC: 028874054509

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Guaranteed to set up to 25% more anchors than standard masonry bits, DEWALT SDS Plus Masonry Drill Bits power through masonry, concrete, and more with a carbide tip that maximizes bit life. An elongated 4-flute helix helps to increase material removal, and 3 flats on the shank helps to prevent slippage.

Overview

Guaranteed to set up to 25% more anchors than standard masonry bits, DEWALT SDS Plus Masonry Drill Bits power through masonry, concrete, and more with a carbide tip that maximizes bit life. An elongated 4-flute helix helps to increase material removal, and 3 flats on the shank helps to prevent slippage.
DEWALT®'s solid rock carbide™ SDS+ drill bit delivers the best in durability and long life, so you can work confidently without worrying about the tool. With four cutter heads and two times more carbide than competitive two cutter bits, this bit is tough across multiple drilling operations, even in reinforced concrete. An innovative bonding system attaches the tip to the flute and ensures that the bit will last. DEWALT® strives to increase your efficiency on the job, and the SDS+ bit has a four flute design that removes debris while you work.
Also known as: 028874054509, DW5450

Specifications

Diameter: 11/16 in
Length: 8 in
Diameter: 11/16 in
Length: 8 in

Customer Reviews

No reviews for this product
(0)