
Performance Solvent-Free Masking Tape, 48mm x 55m, Yellow
Item #: 2090511
Cat #: 301+48MMX55M
UPC: 051115647536
Performance Solvent-Free Masking Tape, 48 Millimeters x 55 Meters, Yellow,
Sign In or Register to view pricing and more.
Overview
Performance Solvent-Free Masking Tape, 48 Millimeters x 55 Meters, Yellow,
We designed 3M™ performance yellow masking tape 301+ to deliver good paint lines where surface temperatures can reach up to 225 deg F/107 deg C. This yellow crepe paper tape is ideal for paint masking applications in specialty vehicle, aerospace, automotive and industrial markets where strong holding performance is required. Using 3M™ proprietary solvent free adhesive, the tape sticks instantly to most surfaces including metal, rubber, glass and plastic as well as EPDM type rubber moldings while removing cleanly in 1-piece.
Also known as: 051115647536, 301+48MMX55M
Specifications
Material: | Paper |
Length: | 55 m |
Width: | 48 mm |
Color: | Yellow |
Material: | Paper |
Width: | 48 mm |
Length: | 55 m |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)