GUB FORM 1 THICK WALL UNILET

Item #: 209043

Cat #: GUBB-11

UPC: 781381324410

Documents & Guides
UNILETS GUBB Cast Junction Box, Material: Malleable Iron, Size: 5.38 IN Cover Opening, Mounting: Lugs, Cubic Capacity: 120 CU-IN, Form Number: 1, Width: 6-1/2 IN, Depth: 6-3/4 IN, Height: 7 IN, Cover Opening: 5.38 IN, Standard: UL 886 (UL
Sign In or Register to view pricing and more.

No associated products found.

Overview

UNILETS GUBB Cast Junction Box, Material: Malleable Iron, Size: 5.38 IN Cover Opening, Mounting: Lugs, Cubic Capacity: 120 CU-IN, Form Number: 1, Width: 6-1/2 IN, Depth: 6-3/4 IN, Height: 7 IN, Cover Opening: 5.38 IN, Standard: UL 886 (UL
Also known as: 781381324410, GUBB-11

Specifications

Material: Malleable Iron
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 3 in, 2 in, 4 in, 2 1/2 in
Material: Malleable Iron
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 3 in, 2 in, 4 in, 2 1/2 in

Customer Reviews

No reviews for this product
(0)