1
more

Performance Solvent-Free Masking Tape, 24mm x 55m, Yellow
Item #: 2090417
Cat #: 301+24MMX55M
UPC: 051115647512
Performance Solvent-Free Masking Tape, 24 Millimeters x 55 Meters, Yellow, Natural/Synthetic Rubber Adhesive
Sign In or Register to view pricing and more.
No associated products found.
Overview
Performance Solvent-Free Masking Tape, 24 Millimeters x 55 Meters, Yellow, Natural/Synthetic Rubber Adhesive
We designed 3M™ performance yellow masking tape 301+ to deliver good paint lines where surface temperatures can reach up to 225 deg F/107 deg C. This yellow crepe paper tape is ideal for paint masking applications in specialty vehicle, aerospace, automotive and industrial markets where strong holding performance is required. Using 3M™ proprietary solvent free adhesive, the tape sticks instantly to most surfaces including metal, rubber, glass and plastic as well as EPDM type rubber moldings while removing cleanly in 1-piece.
Also known as: 051115647512, 301+24MMX55M
Specifications
Type: | Masking Tape |
Width: | 24 mm |
Length: | 55 m |
Color: | Yellow |
Type: | Masking Tape |
Length: | 55 m |
Width: | 24 mm |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)