Multi-Tap Connector, Insulated, Aluminum

Item #: 209037

Cat #: PBTS-3-3/0-F

UPC: 783669712407

Sign In or Register to view pricing and more.
Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 3/0-6, Flex 2/0-6 H,I,K,DLO 1-6 M, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 3/0-6, Flex 2/0-6 H,I,K,DLO 1-6 M, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669712407, PBTS-3-3/0-F

Specifications

Color: Black
Size: 1/4
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 3/0
Wire/Cable Openings: 3
Color: Black
Material: Aluminum
Allowable Gauge Range: 6 - 3/0
Size: 1/4
Standards: California Proposition 65
Wire/Cable Openings: 3

Customer Reviews

No reviews for this product
(0)