Multi-Tap Connector, 2 Port, 1 Side Entry, 2/0-6AWG

Item #: 209036

Cat #: PBTS-2-3/0-F

UPC: 783669712391

Sign In or Register to view pricing and more.
Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 3/0-6, Flex 2/0-6 H,I,K,DLO 1-6 M, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 3/0-6, Flex 2/0-6 H,I,K,DLO 1-6 M, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA
Broad wire range: 750kcmil-14, UL listed and CSA certified for 600 volts, 90° C, Reusable patented screw design improves vibration resistance, compresses conductor without damage, eliminates the need for ferrules, Dual rated for copper, copper flex or aluminum conductor, Cold temperature rated to -45° C, High dielectric strength plastisol is chemical resistant, Black cover is UV rated, Removable port & screw plugs, Flexible NIMBUS caps are Reflex Blue for easy identification in the field, Prefilled with De-ox
Also known as: 783669712391, PBTS-2-3/0-F

Specifications

Color: Black
Volts AC: 600
Size: 1/4
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 2/0
Color: Black
Size: 1/4
Wire/Cable Openings: 2
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 2/0

Customer Reviews

No reviews for this product
(0)