Incandescent Lamp, R14, 25W, 120V, Frosted

Item #: 20903

Cat #: 25R14N/RP-120V

UPC: 046135147845

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 25 Watt, 120 Volt, Bulb: R14 (Blown Reflector), Base: Intermediate Screw (E17), Lumens: 130, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 6 *Sylvania Part # 14784*

Overview

Incandescent Lamp, 25 Watt, 120 Volt, Bulb: R14 (Blown Reflector), Base: Intermediate Screw (E17), Lumens: 130, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 6 *Sylvania Part # 14784*
Also known as: 046135147845, 25R14N/RP-120V

Specifications

Shape: R14 (Blown Reflector)
Volts AC: 120
Color: Frosted
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 130
Base: Intermediate Screw (E17)
Light Technology: Incandescent
Shape: R14 (Blown Reflector)
Color: Frosted
Wattage: 25
Lumens: 130
Light Technology: Incandescent
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)

Customer Reviews

No reviews for this product
(0)