![Double Coated Polyethylene Foam Tape, 3/4" x 36 yd Double Coated Polyethylene Foam Tape, 3/4" x 36 yd](https://rexel-cdn.com/products/3m-4496b-3-4-x36yd.jpg?i=CF09BD76-05DD-4457-A4F9-18593F736A00&f=420)
Double Coated Polyethylene Foam Tape, 3/4" x 36 yd
Item #: 2090252
Cat #: 4496B-3/4X36YD
UPC: 021200304248
Sign In or Register to view pricing and more.
Documents & Guides
Double Coated Polyethylene Foam Tape, 3/4" x 36 yard roll, 1/16 inch thick
Overview
Double Coated Polyethylene Foam Tape, 3/4" x 36 yard roll, 1/16 inch thick
3M™ double coated polyethylene foam tape 4496 is a black or white, closed cell, polyethylene foam carrier. It is formulated for more demanding indoor and outdoor mounting and bonding applications. A noted feature of foam tape 4496 is its ability to conform and bond to irregular surfaces. It offers good temperature resistance and long term durability. Speed up the mounting process and achieve a more aesthetically pleasing installation with 3M™ double coated polyethylene foam tape 4496.
Also known as: 021200304248, 4496B-3/4X36YD
Specifications
Width: | 3/4 in |
Length: | 36 yd |
Family / Style: | 4496 Series |
Product Thickness: | 0.063 in |
Width: | 3/4 in |
Family / Style: | 4496 Series |
Length: | 36 yd |
Product Thickness: | 0.063 in |
Customer Reviews
No reviews for this product
(0)