3
more

Filament Tape, Clear, 18mm x 55m, Clear
Item #: 2090095
Cat #: 8934-18MMX55M
UPC: 021200865190
Documents & Guides
Filament Tape 8934, Clear, 18 Millimeter x 55 Meters, Clear
Sign In or Register to view pricing and more.
No associated products found.
Overview
Filament Tape 8934, Clear, 18 Millimeter x 55 Meters, Clear
3M™ developed this tape to be very well suited for light duty applications, including box closing, strapping, palletizing, box reinforcing and general bundling. The adhesive provides good initial adhesion and holds well with minimum rub-down. The tough, clear film backing is abrasion and moisture resistant, provides good aging and protects the filaments and adhesive to help your boxes remain closed for a long period of time. The backing, filaments and adhesive combine to provide high tensile and shear strength and also allow printing and illustrations to be seen through the tape.
Also known as: 021200865190, 8934-18MMX55M
Specifications
Width: | 18 mm |
Length: | 55 m |
Material: | Polypropylene |
Width: | 18 mm |
Material: | Polypropylene |
Length: | 55 m |
Customer Reviews
No reviews for this product
(0)