Water Activated Tape, Medium Duty , 3" x 600', 5.5 mil

Item #: 2090078

Cat #: 7000049628

UPC: 051111977071

Water Activated Tape, Medium Duty , 3 Inch x 600 Feet, 5.5 mil Thick, Gummed Modified Cornstarch Adhesive, Kraft
Sign In or Register to view pricing and more.

No associated products found.

Overview

Water Activated Tape, Medium Duty , 3 Inch x 600 Feet, 5.5 mil Thick, Gummed Modified Cornstarch Adhesive, Kraft
Simplify your packing operations with a proven solution. 3M™ water activated paper tape 6142 is an easy, economical solution to a range of basic carton sealing challenges. We designed this light duty, water activated "gummed" adhesive tape to provide a strong seal to a wide variety of corrugated surfaces. 3M™ water activated paper tape 6142, with our high tack, water activated adhesive, ensures your corrugated boxes stay sealed until ready for opening.
Also known as: 051111977071, 7000049628

Specifications

Material: Paper
Width: 3 in
Length: 600 ft
Color: Tan
Material: Paper
Length: 600 ft
Width: 3 in
Color: Tan

Customer Reviews

No reviews for this product
(0)