Push Button, Cap Only, Green, Push/Pull, 22.5mm, Illuminated

Item #: 2090

Cat #: 800MR-N159G

UPC: 662073280156

Documents & Guides
Push Button, Cap Only, Green, Push/Pull, 22.5 mm, Illuminated, Round
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Cap Only, Green, Push/Pull, 22.5 mm, Illuminated, Round
Also known as: 662073280156, 800MR-N159G

Specifications

Type: Push/Pull, Color Cap
Color: Green
Size: 22.5 mm
Mounting: Screw On
Standards: Build America Buy America Compliant
Type: Push/Pull, Color Cap
Size: 22.5 mm
Standards: Build America Buy America Compliant
Color: Green
Mounting: Screw On

Customer Reviews

No reviews for this product
(0)