Water Activated Paper Tape, Natural, Light Duty Reinforced, 72mm x 450'

Item #: 2089910

Cat #: 7000124806

UPC: 051111977019

Water Activated Paper Tape, Natural, Light Duty Reinforced, 72 Millimeter x 450 Feet, 10 Rolls/Case
Sign In or Register to view pricing and more.

No associated products found.

Overview

Water Activated Paper Tape, Natural, Light Duty Reinforced, 72 Millimeter x 450 Feet, 10 Rolls/Case
Simplify your packing operations with a proven solution. 3M™ water activated paper tape 6145 is an easy, economical solution to a range of basic carton sealing challenges. We designed this light duty, water activated "gummed" adhesive tape to provide a strong seal to a wide variety of corrugated surfaces. A 3-way fiberglass reinforcing pattern in the backing adds strength in all directions.
Also known as: 051111977019, 7000124806

Specifications

Width: 72 mm
Material: Paper
Length: 450 ft
Color: Natural
Width: 72 mm
Length: 450 ft
Material: Paper
Color: Natural

Customer Reviews

No reviews for this product
(0)