1
more

High Performance Masking Tape, Green, 24mm x 55m, Paper
Item #: 2089897
Cat #: 401+24MMX55M-GRN
UPC: 051115647611
High Performance Masking Tape, Green, 24 Millimeters x 55 Meters, Paper
Sign In or Register to view pricing and more.
No associated products found.
Overview
High Performance Masking Tape, Green, 24 Millimeters x 55 Meters, Paper
We designed 3M™ high performance green masking tape 401+ to deliver sharp paint lines where surface temperatures can reach up to 250 deg F/121 deg C for 30 min. This green crepe paper tape is ideal for critical paint masking applications in automotive, specialty vehicle and industrial markets, where strong holding and high temp performance is required. Using our proprietary solvent free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass and plastic, as well as EPDM type rubber moldings while removing cleanly in one piece.
Also known as: 051115647611, 401+24MMX55M-GRN
Specifications
Material: | Paper |
Width: | 24 mm |
Color: | Green |
Length: | 55 m |
Material: | Paper |
Color: | Green |
Width: | 24 mm |
Length: | 55 m |
Customer Reviews
No reviews for this product
(0)