This product has been discontinued.
8" 2way In-Ceiling Loudspeaker
Item #: 20898
Cat #: AEC80
UPC: 078477288870
Documents & Guides
In-Ceiling Speakers, JBL, Two-Way, Tweeter: 1" Titanium-Laminate, Woofer: 8" Titanium-Laminate, Frequency: 32 Hz-20 KHz, Power Handling: 100W, Sensitivity: 89 dB, Impedance: 8 Ohms, Dimensions: 10.87" x 4.25", Weight: 5.6lbs, Color: White, Includes: (2 speakers) S
Sign In or Register to view pricing and more.
Overview
In-Ceiling Speakers, JBL, Two-Way, Tweeter: 1" Titanium-Laminate, Woofer: 8" Titanium-Laminate, Frequency: 32 Hz-20 KHz, Power Handling: 100W, Sensitivity: 89 dB, Impedance: 8 Ohms, Dimensions: 10.87" x 4.25", Weight: 5.6lbs, Color: White, Includes: (2 speakers) S
Architectural Edition powered by JBL 8-Inch In-Ceiling Speaker, White
Also known as: 078477288870, AEC80
Specifications
Size: | 8 in |
Type: | Speaker |
Wattage: | 80 |
Color: | White |
Size: | 8 in |
Wattage: | 80 |
Type: | Speaker |
Color: | White |
Customer Reviews
No reviews for this product
(0)